Imeco USB 35L-264H Ammonia Evaporator Coil- 8 TR, 2 Fans (Low/Medium Temperature)
Imeco USB 35L-264H Evaporator Coil- 9.15 TR, 2 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils. A wet capacity of 7326 (BTUH / °F TD) with an estimated tonnage of 9.15 (TR) @15TD. A frosted capacity of 6600 (BTUH / °F TD) and an estimated tonnage of 8 (TR) @15TD. An Air Flow coming in at 10168 CFM with a face velocity of 581 FPM. Recirculated bottom fed coils with a gas defrost system. The previous refrigerant was Ammonia. 2.5HP motors are included with the unit.
Product Details
- Stock No: GENR25
- Manufacturer: Imeco
- Model: USB 35L-264H
- Serial Number: 6906-3 RH3
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 7,326
- Est. Tons (TR) @10TD Wet: 6.11
- Frosted Capacity (BTUH/ °F TD): 6,660
- Est. Tons (TR) @10TD Frosted: 5.55
- Air Flow (CFM): 10,168
- Face Velocity (FPM): 581
- Unit Coil Volume (ft3): 2.85
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Air
- Sound Level (dbA @ 10): 72.1
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 0.5
- Motor Voltage: 115
- Motor Amps: 9.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 91
- Width (Inches): 34
- Height (Inches): 37
- Weight (LBS): 1,400
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!