In Line Perfume System

In Line Perfume System

In Line perfume system. Model 2002 STD. Type X Rapid Exchange Purge System.

Product Details

  • Product ID: 302
  • Stock No: SGMI127B.5a
  • Manufacturer: Electromate
  • Model: 1905-07-14T00:00:00.000Z
  • Serial Number: 37208
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_tank_estimated_capacity_gal: 120
  • description: Electromate Industrial Control Panel Enclosure. Type: 12/13, S/N: 37208. Control Panel is equipped with various types of reactors: (2) MTE Reactors, 6.50 mH, 600 V, 4 amps, 50/60 Hz, 3 phase. (2) MTE Reactors 0.7 mH, 600 Vmax, 45 amps, 50/60 Hz, 3 phase. (6) MTE Reactors, 1.50 mH, 600 Vmax, 18 amps, 50/60 Hz, 3 phase. (1) Sola power supply, SDN: 10-24-100, 115/230 VAC (DC: 24V/104), 6.0/2.8 amps, 50-60 Hz. Overall dimensions: 77-1/2 in. L x 24 in. W x 8 ft. 3 in. H.
  • manufacturer: Electromate
  • model: 1905-07-14T00:00:00.000Z
  • name: Electromate Industrial Control Panel Enclosure
  • product_id: 302
  • serial_number: 37208
  • stock_no: SGMI127B.5a

In Line Perfume System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed