Incline Belt Conveyor, Stainless Steel
Stainless Steel Inclined Conveyor. Maximum aperture/clearance above belt: 1 ft. W x 4 in. H. U.S. Electric Syncrogear Motor, 3/4 hp, 1750 rpm, 208-230/460 V, 2.8/1.4 FLA. Speed Reducer, 31 ratio, 56.45 rpm (final). Conveyor infeed height: 2 ft. 5 in. Conveyor exit height: 5 ft. 9-1/2 in. Overall dimensions: 17 ft. L x 1 ft. 9 in. W x 7 ft. 3 in. H.
Product Details
- Stock No: 1R-334.5
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!