Incline Conveyor, Stainless Steel
Incline Conveyor, Stainless Steel
Incline Conveyor. Stainless steel. Maximum aperture/clearance above belt: 14 in. W x 4 in. H. Conveyor inlet: 25 in. H. Conveyor outlet: 93 in. H. Woods E-Trac AC Inverter: 3 hp. Spray bridge. Baldor Industrial Motor 3/4 hp, 1,725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Boston Motor Drive. Casters for easy positioning. Overall dimensions: 12 ft. 3 in. L x 40 in. W x 93 in. H.
Product Details
- Product ID: 3639
- Stock No: OI120.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Incline Conveyor. Stainless steel. Maximum aperture/clearance above belt: 14 in. W x 4 in. H. Conveyor inlet: 25 in. H. Conveyor outlet: 93 in. H. Woods E-Trac AC Inverter: 3 hp. Spray bridge. Baldor Industrial Motor 3/4 hp, 1,725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Boston Motor Drive. Casters for easy positioning. Overall dimensions: 12 ft. 3 in. L x 40 in. W x 93 in. H.
- manufacturer: Not Specified
- name: Incline Conveyor, Stainless Steel
- product_id: 3639
- stock_no: OI120.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.