- Product Details
Indeeco Electric Duct Heater
Indeeco Electric Duct Heater. Type: TFZU. DWG No. L931N1: c19159-A-0. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79524. Panel power supply: 480 V, 20 amps, 3 phase. No. of Coils: 6. No. of steps: 1. Coil dimensions: 1 in. dia. x 1 ft. 4 in. L. Heater power supply: 11 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 1 ft. 6 in. L x 1 ft. W. (duct). Overall dimensions: 2 ft. 5 in. L x 1 ft. 2 in. W x 3 ft. 2-1/2 in. H.
Product Details
- Stock No: DLEC086.a
- Manufacturer: Indeeco
- Model: TFZU
- Serial Number: 1E04 79524
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 14
- Height (Inches): 38.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!