- Product Details
Industrial Service & Fabricators, Inc Horizontal Ammonia Receiver ( 55 in x 225 in. 2,691 Gallons)
A capacity of 2,691 Gallons, the receiver has a max allowable working pressure of 300 PSIG @ 200 F. Design metal temperature of -20 F @ 300 PSI. Total vessel dimensions measuring 225 L x 55Dia.
Product Details
- Stock No: EFN04
- Manufacturer: Industrial Service & Fabricators Inc
- Serial Number: 09-8320
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 55
- Tank Length (Inches): 225
- Tank Estimated Capacity (Gallons): 2,691
- Tank National Board Number: 7982
- Tank MAWP (PSI at temp): 300 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 230
- Width (Inches): 60
- Height (Inches): 65
- Weight (LBS): 7,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2009
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!