Industrial Surface & Fabricators Inc. Horizontal Surge Drum- 110 Gallons

Industrial Surface & Fabricators Inc. Horizontal Surge Drum- 110 Gallons

2002 Industrial Surface & Fabricators Inc. Horizontal Surge Drum- 110 Gallons. Inside straight-wall dimensions: 2 ft. dia. x 4 ft. 10 in. L. MAWP: 250 psi @ 200°F. MDMT: -35°F @ 250 psi. Inlets: (1) 4 in. dia. compressor suction, (1) 2-1/2 in. dia. wet suction port, (1) 3/4 in. dia. liquid feed port. Outlets: (1) 3/4 in. dia. relief port, (1) 4 in. dia. liquid discharge port. Overall dimensions: 7 ft. L x 3 ft. 9 in. W x 8 ft. 2 in. H.

Product Details

  • Stock No: HDCD002.
  • Manufacturer: Industrial Service & Fabricators Inc

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Industrial Surface & Fabricators Inc. Horizontal Surge Drum- 110 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed