Ingersoll-Dresser Centrifugal Pump 1.5x1x6

Ingersoll-Dresser Centrifugal Pump 1.5x1x6

Ingersoll-Dresser Centrifugal Pump. Model: D1012. S/N: 0198-3111A. Baldor Electric motor: 7.5 hp, 3525 rpm, 230/460 v, 17.2/8.6 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet/outlet: (1) 1.5 in., (1) 1 in. Overall dimensions: 3 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: NOIP1103
  • Manufacturer: Ingersoll-Dresser
  • Model: D1012
  • Serial Number: 0198-3111A

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser Centrifugal Pump 1.5x1x6
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed