Ingersoll-Dresser Centrifugal Pump (5 HP, 150 GPM Max)
Ingersoll-Dresser Centrifugal Pump. S/N: 0999-7470-A HOC3+. Size: 1.5x1x6. Flow rate for new pump is 150 gpm with required horsepower and pressure. *Note: Impeller is missing. Baldor motor, 5 hp, 3500 rpm, 11/5.5 amps, 60 Hz, 3 phase. Inlet: 1-1/2 in. flange port. Outlet: 1 in. flange port. Flange diameter (inlet/outlet): 5-1/2 / 4-3/4 in. (4) 5/8 in. mounting holes. Overall dimensions: 2 ft. 11 in. L x 1ft. 2-1/2 in. W x 1 ft. 2-1/2 in. H.(ACN42).
Product Details
- Stock No: NOIP8030
- Manufacturer: Ingersoll-Dresser
- Serial Number: 0999-7470-A HOC3+
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 150
- Max Speed RPM: 3550
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 3: Inlet/Outlet
- Inlet/Outlet 3 Size (inches): 5.5 / 4.75
- Inlet/Outlet 3 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 3500
- Motor Amps: 11/5.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 35
- Width (Inches): 14.5
- Height (Inches): 14.5
- ACN: 42
Additional Product Details
- Known Issues or Problems: Missing impeller