Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump. S/N: 0899-6633 HOC3+. Size: 6x4x13. Impeller diameter: 1 ft. 1 in. Mat’l construction: CD4. Maximum design pressure: 295 psig. Baldor Electric Motor, 75 hp, 1760 rpm, 230/460 V, 174/87 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 2-1/2 in. L x 2 ft. W x 2 ft. 3 in. H.

Product Details

  • Stock No: DTTC2089.
  • Manufacturer: Ingersoll-Dresser
  • Serial Number: 0899-6633 HOC3+

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Dresser Centrifugal Pump - 6x4x13
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed