- Product Details
Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton
Ingersoll-Rand Inc. Ace Closed Loop Fluid Cooler- 115 Ton. Model: ACE1000E2. Elevation 2000 ft. Capacity: 1414740 btu/hr @ 50 % EG. Entering fluid temperature: 106.9°F. Leaving fluid temperature: 85°F. Evapco Centrifugal Pump, capacity: 152 gpm of 40% Ethylene Glycol, 5.19 in. impeller. U.S. Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.0/2.5 amps, 60 Hz, 3 phase. (1) US Centrifugal Fan Motor, 15 hp, 1765rpm, 208-230/460 V, 43.3-39.2/19 amps, 60 Hz, 3 phase. Fluid cooler has (2) 4 in w threaded female connection Inlet/Outlet for product. Inlet: (1) 2 in port for water. Overall dimensions: 161 in. L x 75 in. W x 101 in. H.
Product Details
- Stock No: EECA006.
- Manufacturer: Ingersoll-Rand Inc.
- Model: ACE1000E2
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!