Insulated Tube

Insulated Tube

Insulated Tube. Stainless steel construction. Tube dimensions: 4 in. dia. x 54 in. L. Inlets: (1) 1/2 in. dia. NPT (female), (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. I-line fitting (male). Overall dimensions: 55 in. L x 6 in. W x 11 in. H. Quantity: 4

Product Details

  • Stock No: SSPN281.4a-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 6
  • Height (Inches): 11

Additional Product Details

Insulated Tube

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed