Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel. Model: PL51/2C/A3. S/N: C5747. Vacuum capacity: 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Current Model: TRHB50-280. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN176).

Product Details

  • Stock No: OIP112.
  • Manufacturer: Intervac
  • Model: PL51/2C/A3
  • Serial Number: C5747

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Intervac Vacuum Pump Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed