- Product Details
Invensys MC-441-105-0-1 Electric Actuator
Invensys Electric Actuator. Model: MC-441-105-0-1. Amps: 0.25. Volts: 240/208. Volts: 50/60. Watts: 28. Max.AMB. Temp: 58 C - 136 F.
Product Details
- Stock No: CBRE38
- Manufacturer: Invensys
- Model: MC-441-105-0-1
- Serial Number: 0121
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 25
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!