ITT 150 Centrifugal Pump (20 HP, 400 GPM Max)

ITT 150 Centrifugal Pump (20 HP, 400 GPM Max)

1998 ITT A-C Series Centrifugal Pump. Model: 150. Type: 2000. Size: 3x2.5x13. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum field hydro-test pressure: 175 psi. Impeller diameter: 13 in. US Electrical , 20.0 hp, 1765 rpm, 208-230/460 V, 55.9-4.9/24.8 FLA. Inlets: 3 in. dia. suction port with a 4-bolt flange. Outlets: (1) 2-1/2 in. dia. discharge port with a 4-bolt flange. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 2 ft. H. (ACN82a).

Product Details

  • Stock No: THHS011.
  • Manufacturer: ITT
  • Model: 150
  • Serial Number: AC-238164-0101

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 1755
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 55.9-4.9/24.8

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 84
  • Height (Inches): 24
  • ACN: 82a

Additional Product Details

  • Year of Manufacture: 1998

ITT 150 Centrifugal Pump (20 HP, 400 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed