ITT 150 Centrifugal Pump (7.5 HP, 150 GPM Max)

ITT 150 Centrifugal Pump (7.5 HP, 150 GPM Max)

ITT A-C Centrifugal Pump. Model: 150. S/N: 811-42090-39-1. Impeller diameter: 6.38 in. General Electric Motor, 7.5 hp, 3515 rpm, 230/460 V, 19.8/9.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged suction port. Outlets: (1) 1 in. dia. flanged discharge port. Overall dimensions: 41-1/2 in. L x 16 in. W x 18 in. H.

Product Details

  • Stock No: RPAG1147.3
  • Manufacturer: ITT
  • Model: 150
  • Serial Number: 811-42090-39-1

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Impeller Diameter (inches): 6.38
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 19.8/9.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 41.5
  • Width (Inches): 16
  • Height (Inches): 18

Additional Product Details

ITT 150 Centrifugal Pump (7.5 HP, 150 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed