ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)

ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)

Bell & Gossett 1531 Series Centrifugal Pump. Model: 312T. S/N: 2321643. Uses: Hydronic heating and cooling systems, general service, cooling towers and industrial. Back pullout design allows ease of maintenance, self-flushing mechanical seals, aluminum bronze shaft sleeve, balanced impeller for quiet, vibration free performance, heavy duty cast iron volute construction for 175 PSI working pressure. Baldor Industrial Motor, 1-1/2 hp, 1725 rpm, 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. threaded suction port. Outlets: (1) 2 in. threaded discharge port. Overall dimensions: 17-1/2 in. L x 13 in. W x 10-1/2 in. H.

Product Details

  • Stock No: THHS012.
  • Manufacturer: ITT Bell & Gossett
  • Model: 312T
  • Serial Number: 2321643

Pump Details

  • Pump Type: Centrifugal
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 4.8/2.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 13
  • Height (Inches): 10.5

Additional Product Details

ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed