ITT Bell & Gossett Hot Water Set- 13.75 Sq. Ft.

ITT Bell & Gossett Hot Water Set- 13.75 Sq. Ft.

ITT Bell & Gossett Heat Exchanger System. Model no. BP 412-60. (60) Total heat exchanger plates. Plate Overall dimensions: 4-3/8 in. W x 1 ft. ¼ in. H. Heat transfer surface area per plate: 3 in. W x 11 in. H. Total heat transfer: 13.75 sq. ft. Max W.P. 435 PSI. Max Temp. 437 °F. (1) ITT Bell & Gossett centrifugal pump. Model no. 1-1/4AC 5BF. Pump specs: 30 GPM, ¾ hp, 1800 rpm, 175 PSI. General Electric motor for pump: ¾ hp, 1725/1425 rpm, 208-230/460 v, 2.5/1.25 a, 50/60 Hz, 3 phase. (1) ITT Industries shut on/off box: model no. HTP1-45. 230v, 3.2 a, 60 Hz, 3 phase, Brunner Eng. & MFG. Inc. separator tank dimensions: 2 ft. 2-1/2 in. straight wall x 1 ft. dia. (14-1/2 gallons). 150 psi at 650 °F. Inlets/outlets: (2) 1 in. pipe ports, (1) 1-1/2 in. pipe port, (1) 2 in. MNPT, (1) ½ in. FNPT. Overall dimensions: 8 ft. 8 in. L x 3 ft. W x 7 ft. 8 in. H.

Product Details

  • Stock No: SGMN194.2
  • Manufacturer: ITT Bell & Gossett
  • Model: BP 412- 60

Boiler Details

  • Boiler Type: Other Boilers
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 1 in. pipe ports, (1) 1-1/2 in. pipe port, (1) 2 in. MNPT, (1) ½ in. FNPT.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725/1425
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.5/1.25
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size: 56C

Dimensions:

  • Length (Inches): 104
  • Width (Inches): 36
  • Height (Inches): 92

Additional Product Details

ITT Bell & Gossett Hot Water Set- 13.75 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed