Jacketed Kettle-100 Gallon
Jacketed Kettle-100 Gallon
Jacketed Kettle- 100 Gallon. Stainless steel. Inside dimensions: 38 in. dia. x 28 in. H. Inlets/outlets: 1 in. NPT (steam), (1) 2 in. threaded outlet. (3) Legs: 23 in. H. Overall dimensions: 52 in. L x 44 in. W x 42-1/2 in. H.
Product Details
- Product ID: 5614
- Stock No: CCFP372.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Kettle- 100 Gallon. Stainless steel. Inside dimensions: 38 in. dia. x 28 in. H. Inlets/outlets: 1 in. NPT (steam), (1) 2 in. threaded outlet. (3) Legs: 23 in. H. Overall dimensions: 52 in. L x 44 in. W x 42-1/2 in. H.
- manufacturer: Not Specified
- name: Jacketed Kettle-100 Gallon
- product_id: 5614
- stock_no: CCFP372.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.