- Product Details
Jacketed Stainless Steel Kettle-300 Gallon
Jacketed Stainless Steel Kettle- 300 Gallon. Inside dimensions: 55 in.dia x 39 in H. Pneumatically powered agitator with (2) 3 blade mixing impellers. Inlets/outlets: (2) 1-1/2 in. dia. inlets to jacket, (1) 3 in. dia outlet from tank, (1) 1-1/2 in. dia. outlet from jacket. Overall dimensions: 54 in. L x 53 in. W x 104 in. H.
Product Details
- Stock No: CCFP173.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!