Jacketed Stainless Steel Mix Tank with Sine Pump

Jacketed Stainless Steel Mix Tank with Sine Pump

Stainless Steel Cone Bottom Jacketed Mix Tank. Tank interior dimensions: 36 in. diameter x 23 in. high sidewall x 24 in. L cone. Estimated tank volume: 145 gallons. Top ports: (3) 2 in. tri-clamp inlets, (2) 1.5 in. tri-clamp sensors. Side ports: (1) 1.5 in. recirculation inlet. Jacket ports: (2) 0.75 in. threaded, (1) 1.5 in. threaded vent. Bottom port: 3 in. tri-clamp. Scrape surface agitator motor: 1 HP, 230/460V, 60 Hz, 3-phase, 1725 RPM. Boston agitator gear reduction drive (100 final RPM). Maso Sine positive displacement pump, model MR130-NNTC, serial E000112-01. Two stainless steel strainers, 4 in. dia x 3 ft. long. Electric hot oil heater. Oil pump: 0.5 HP, 230/460V, 3-phase, 60 Hz. Previous application was dough/cinnamon paste. Overall dimensions: 6 ft. x 5 ft. x 8 ft. 1 in. High.

Product Details

  • Product ID: 13224
  • Stock No: CAGC027
  • Manufacturer: Sine
  • Serial Number: 50800077

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jacketed Stainless Steel Mix Tank with Sine Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed