Jacketed Stainless Steel Steam Kettle with Scraped Surface Agitator - 50 Gallon
Jacketed Stainless Steel Steam Kettle with Scraped Surface Agitator - 50 Gallon
Jacketed stainless steel steam kettle with scraped surface agitator - 50 Gallon. Inside dimensions: 26 in. dia. x 26 in. H. Shaft diameter: 1-1/2 in. (2) Scrapers: 10 in. L x 5-1/2 in. W. Agitator diameter: 22-1/2 in. Reliance Electric Motor, 1 hp, 1730 rpm, 208-230/460 V, 4.4-4.4/2.2 amps, 60 Hz, 3 phase. Dodge Tigear 2 Speed Reducer, ratio: 60, final speed: 28 rpm, max torque out: 1547 lb-in. Inlets: (1) 26 in. dia. open top, (1) 1 in. dia. FNPT (media). Outlets: (1) 2 in. dia. S-line fitting, (1) 1/2 in. dia. FNPT (media). Overall dimensions: 2 ft. 9 in. L x 2 ft. 5 in. W x 4 ft. 4 in. H.
Product Details
- Product ID: 5577
- Stock No: SFF365
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed stainless steel steam kettle with scraped surface agitator - 50 Gallon. Inside dimensions: 26 in. dia. x 26 in. H. Shaft diameter: 1-1/2 in. (2) Scrapers: 10 in. L x 5-1/2 in. W. Agitator diameter: 22-1/2 in. Reliance Electric Motor, 1 hp, 1730 rpm, 208-230/460 V, 4.4-4.4/2.2 amps, 60 Hz, 3 phase. Dodge Tigear 2 Speed Reducer, ratio: 60, final speed: 28 rpm, max torque out: 1547 lb-in. Inlets: (1) 26 in. dia. open top, (1) 1 in. dia. FNPT (media). Outlets: (1) 2 in. dia. S-line fitting, (1) 1/2 in. dia. FNPT (media). Overall dimensions: 2 ft. 9 in. L x 2 ft. 5 in. W x 4 ft. 4 in. H.
- manufacturer: Not Specified
- name: Jacketed Stainless Steel Steam Kettle with Scraped Surface Agitator - 50 Gallon
- product_id: 5577
- stock_no: SFF365
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.