Jacketed Tank-100 Gallon
Jacketed Tank-100 Gallon
Jacketed Tank-100 Gallon. With removable false bottom and removable stand (both on inside of tank). Real bottom is rounded, and has no outlet. Lid is removable also and has no inlets. Dimensions of stand 30-1/2 in. dia. x 35 in. H. Both stand and false bottom have 1 in. holes in the center. (4) 4 in. casters, Inside dimensions 31 in. dia. x 34 in. H, Overall dimensions 39-1/2 in. L x 39-1/2 in. W x 41 in. H.
Product Details
- Product ID: 5863
- Stock No: OI88
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Tank-100 Gallon. With removable false bottom and removable stand (both on inside of tank). Real bottom is rounded, and has no outlet. Lid is removable also and has no inlets. Dimensions of stand 30-1/2 in. dia. x 35 in. H. Both stand and false bottom have 1 in. holes in the center. (4) 4 in. casters, Inside dimensions 31 in. dia. x 34 in. H, Overall dimensions 39-1/2 in. L x 39-1/2 in. W x 41 in. H.
- manufacturer: Not Specified
- name: Jacketed Tank-100 Gallon
- product_id: 5863
- stock_no: OI88
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.