Jayhawk Mustard Mill

Jayhawk Mustard Mill

Jayhawk Mustard Mill. Model: 3MPYC. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H.

Product Details

  • Stock No: 325.FHF293aa.52
  • Manufacturer: Jayhawk
  • Model: 3MPYC

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jayhawk Mustard Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed