Jayhawk Mustard Mill

Jayhawk Mustard Mill

Jayhawk Mustard Mill. Model: 3MPYC. Capacity: 75 gals. or 635 lbs. per hour. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H. (ACN129).

Product Details

  • Stock No: 325.FHF293f.52
  • Manufacturer: Jayhawk
  • Model: 3MPYC
  • Serial Number: 2320341

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jayhawk Mustard Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed