J.C. Pardo & Sons Kettle- 150 Gallon
J.C. Pardo & Sons Kettle- 150 Gallon. Model: A-139. S/N: 3279-6. National Board # 1229. 316 stainless steel. Jacket: nickel interior finish. MAWP: 110 psi @ 340 °F. Inlets/outlets: 3 in. Overall dimensions: 48 in. L x 46 in. W x 60 in. H.
Product Details
- Stock No: BAPF113.3a
- Manufacturer: J.C. Pardo & Sons
- Model: A-139
- Serial Number: 3279-6
Tank Details