- Product Details
Jett Solutions VFD Control Center
Jett Solutions VFD Control Center. Control Center Includes (4) Schneider Electric Variable Frequency Drive Model: ATV212HD15N4. (4) Square D 8536SDO1V08 Motor Starter. (4) Square D HDL36040 Molded Case Circuit Breaker 600V 40A. (1) Maple Systems Advanced HMI5043L Industrial Touchscreen Display.
Product Details
- Stock No: BRZB09
- Manufacturer: Jett Solutions
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 24
- Width (Inches): 48
- Height (Inches): 72
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: 1800 Ton IMECO Condensor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!