John Deere Relife Crawler Bulldozer

John Deere Relife Crawler Bulldozer

John Deere Relife Crawler Bulldozer. Model: JD350CZ. S/N: JD350CZ383679. 6 way blade. 3 cylinder diesel engine , 164 cu in. Net hp at 2500 rpm: 42 SAE hp. Maximum Torque at 1300 rpm: 110 lb-ft. Overall dimensions: 12 ft. 4in. L x 6 ft. 6 in. W x 7 ft. 10 in. H. Run time: 00735.0 hrs.

Product Details

  • Stock No: WCTF06.100
  • Manufacturer: John Deere
  • Model: JD350CZ
  • Serial Number: JD350CZ383679

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 148
  • Width (Inches): 78
  • Height (Inches): 94

Additional Product Details

John Deere Relife Crawler Bulldozer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed