Jordan Vessel Company Ammonia Thermosyphon Receiver - 275 Gallon

Jordan Vessel Company Ammonia Thermosyphon Receiver - 275 Gallon

1994 Jordan Vessel Company Ammonia Thermosyphon Receiver. Model: HTR 24-12. Approximate capacity: 275 gallons. Inside straight-wall dimensions: 24 in. dia. x 12 ft. L. MAWP: 250 psi @ 650°F. MDMT: -20°F @ 250 psi. Inlets: (1) 5 in. dia. port, (1) 4 in. dia. port, (2) 2-1/2 in. dia. ports. Outlets: (1) 1 in. dia. relief port, (1) 3/4 in. dia. gauge port, (1) 4 in. dia. port, (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 12 ft. 2 in. L x 3 ft. 3 in. W x 2 ft. 11 in. H.

Product Details

  • Stock No: LCNM010.
  • Manufacturer: Jordan Vessel Company
  • Model: HTR 24-12
  • Serial Number: 94-874

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Jordan Vessel Company Ammonia Thermosyphon Receiver - 275 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed