Kalish DT Industries Accumulation Table - 36 in.

Kalish DT Industries Accumulation Table - 36 in.

Kalish DT Industries Turntable. Model: 7540. S/N: 0195. Job No. 34984. Table diameter: 3 ft. Table height: 35 inches (adjustable). Boston Gear Motor with Drive, 1/4 hp, 1725 rpm, 110 V, 3 amps, 60 Hz, single phase. Drive, ratio: 30, torque: 374 lb-in., rpm out: 57.5 (final). Overall dimensions: 2 ft. 10 in. L x 2 ft. 10 in. W x 3 ft. 6 in. H.

Product Details

  • Stock No: JHLC249.12a
  • Manufacturer: DT Industries
  • Model: 7540
  • Serial Number: 195

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kalish DT Industries Accumulation Table - 36 in.