- Product Details
Kanalflakt K8XL Inline Cyclone Fan Dust-Duct Fan (115V, 60 Hz, 2930 RPM)
Kanalflakt Inline Duct Fan: 502 cfm max. Model: K8XL, Serial No: 606998. Power supply: 115V, 60 Hz, 152 Watts, 2930 RPM. Thermally protected max temperature 140 F.
Product Details
- Stock No: MGS60
- Manufacturer: Kanalflakt
- Model: K8XL
- Serial Number: 606998
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 21
- Width (Inches): 15
- Height (Inches): 18
- Weight (LBS): 50
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!