Karcher High Pressure Washer
Karcher High Pressure Washer
Karcher High Pressure Washer. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner and heating coils, electric motor, together with all the necessary controls and connections for use with electricity, natural gas, or LPG and pressurized water source. Model HDS 940, 230 VAC, 1 and 3 phase, 30 amp. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. Inlet: 1 in. Outlet: 1 in. Overall dimensions: 42 in. L x 37 in. W x 58 in. H.(H14).
Product Details
- Product ID: 1211
- Stock No: BWMC069.1
- Manufacturer: Karcher
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Karcher High Pressure Washer. Maximum discharge pressure: 1500 psi (5 gpm). Runs on natural gas. Equipped with high pressure washer pump, burner and heating coils, electric motor, together with all the necessary controls and connections for use with electricity, natural gas, or LPG and pressurized water source. Model HDS 940, 230 VAC, 1 and 3 phase, 30 amp. Motor: 5.0 hp, 330 gph, pressure 25 to 70 psi. Inlet: 1 in. Outlet: 1 in. Overall dimensions: 42 in. L x 37 in. W x 58 in. H.(H14).
- manufacturer: Karcher
- name: Karcher High Pressure Washer
- product_id: 1211
- stock_no: BWMC069.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.