Kettle Stainless Steel - 300 Gallon

Kettle Stainless Steel - 300 Gallon

Kettle Stainless Steel-300 Gallon, Outlets 1-½ in. Inside dimensions: 51 in. high, 51 in. diameter. 4 legs 35 in. Lower 22 in. are jacketed. Has mount point and motor/agitator. Overall dimensions: 53 in. W, 55-½ in. L, 82 in. H.

Product Details

  • Stock No: 25.k101
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kettle Stainless Steel - 300 Gallon