Kice Rotary Airlock Valve

Kice Rotary Airlock Valve

Kice Rotary Airlock Valve. Model: F1090. S/N: 18115. Size: 10 in.x 8 in. x 8 in. Displacement: 0.33 cu. ft./rev. Valve rotors are precision machined to match their bodies, with standard clearances of .004 +/- .001 . Drop-thru inboard bearing model with cast gray iron body and end plates. A popular choice for standard applications. Inlets/outlets: (2) 8 in. L x 8 in. wide infeed/exit ports each with 11 in. L x 11 in. W flanges and (8) 3/8 in. dia. thru-holes. Overall dimensions: 18 in. L x 13 in. W x 13-1/2 in. H. (GD)

Product Details

  • Stock No: 4-SC-0221a
  • Manufacturer: Kice
  • Model: F1090
  • Serial Number: 18115

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kice Rotary Airlock Valve

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed