Killebrew Engineering Corporation Shell and Tube Heat exchanger
Killebrew Engineering Corporation Shell and Tube Heat exchanger
Killebrew Engineering Corporation Shell and Tube Heat exchanger. Barrel dimensions: 11 in. dia. x 30 in. L. (14) 1 in. dia. heat exchanger tubes. MAWP: 160 PSI @ 650°F. Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Outlets: Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Overall dimensions: 54-3/4 in. L x 11 in. W x 16 in. H.
Product Details
- Product ID: 7585
- Stock No: SHCA002.
- Manufacturer: Killebrew Engineering Corporation
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Killebrew Engineering Corporation Shell and Tube Heat exchanger. Barrel dimensions: 11 in. dia. x 30 in. L. (14) 1 in. dia. heat exchanger tubes. MAWP: 160 PSI @ 650°F. Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Outlets: Inlets: (1) 1 in. dia. flanged port, (1) 1 in. dia. flanged port (jacket), (1) 2 in. product inlet port. Overall dimensions: 54-3/4 in. L x 11 in. W x 16 in. H.
- manufacturer: Killebrew Engineering Corporation
- name: Killebrew Engineering Corporation Shell and Tube Heat exchanger
- product_id: 7585
- stock_no: SHCA002.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.