Kinney KMBD Vacuum Booster

Kinney KMBD Vacuum Booster

Kinney KMBD Vacuum Booster. Model: KMBD 2700. S/N: 801292. M.M.N. 90-5514. M.S.N: 236. Displacement: 2700 cfm. US Electric Motor, 15 hp, 3485 rpm, 230/460 V, 37.6/18.8 amps, 60 Hz, continuous duty. Drive shaft: single row ball. Mechanical boosters are used to “supercharge” vacuum pumps to greatly extend pump performance. This allows for mush faster pumping speeds and deeper vacuum levels. Inlet: 10 in. dia. ANSI flanged port. Outlet: 6-1/2 in. dia. flanged port. Overall dimensions: 49 in. L x 35 in. W x 58 in. H.(H4)(ACN160).

Product Details

  • Stock No: 15.MRD651.a
  • Manufacturer: Kinney
  • Model: KMBD 2700
  • Serial Number: 801292

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kinney KMBD Vacuum Booster
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed