Kinney Vacuum Pump

Kinney Vacuum Pump

Kinney Vacuum Pump. Motor, 3 hp, 1760 rpm, 200-230-460 V, 10-9/4.5 amps, 60 Hz, 3 phase. Inlets; (1) 2 in. dia. FNPT fitting (suction), (1) 1-1/2 in. dia. port (oil fill). Outlets: (1) 2 in. dia. FNPT fitting (discharge), (1) 1/2 in. dia. port (exhaust), (1) 1-1/2 in. dia. port (oil drain). Overall dimensions: 2 ft. 6 in. L x 11 in. W x 1 ft. 1/2 in. H.

Product Details

  • Product ID: 9180
  • Stock No: RBFM750N.
  • Manufacturer: Kinney
  • Model:
  • Serial Number:

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 2
  • # Outlets: 3
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: FNPT
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 2
  • Inlet/Outlet 3 Type: FNPT
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 1.5
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 200-230-460
  • Motor Amps: 10-9/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 11
  • Height (Inches): 12.5
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Kinney Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed