Knight Equipment Corporation Commercial Dishwasher

Knight Equipment Corporation Commercial Dishwasher

Knight Equipment Corporation Commercial Dishwasher. Model: KLE 117I. S/N: 02977. Operating cycle: wash time is 47 seconds, drain and flush time is 15 seconds, rinse time is 28 seconds. (8) Sprayers mounted on (2) 2 ft. L tubes. (3) Chemical metering pumps for the detergent, sanitizer and the rinse. Centrifugal pump. Franklin Electric motor, 1 hp, 3450 rpm, 115/208-230 V, 14.0/7.0 amps, 60 Hz, 1 phase. Overall dimensions: 3 ft. 3/4 in. L x 2 ft. 6-3/4 in. W x 5 ft. 7-3/4 in. H. (ACN30)

Product Details

  • Stock No: VCMT002.2
  • Manufacturer: Knight Equipment Corporation
  • Model: KLE 117I
  • Serial Number: 2977

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Knight Equipment Corporation Commercial Dishwasher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed