- Product Details
Koltek 3-Way Shutter Valve - 4 in.
Koltek Shutter 3-Way Valve. Stainless Steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (3) 4 in. Overall dimensions: 1 ft. 2 in. L x 1 ft. W x 1 ft. H.
Product Details
- Stock No: pRWDG010.5
- Manufacturer: Alfa Laval
- Model: Koltek
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 14
- Width (Inches): 12
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!