- Product Details
Krack 2L-4410 Ammonia Evaporator Coil- 31.08 TR, 2 Fans (Low Temperature)
Krack 2L-4410 Ammonia/Freon Evaporator Coil- 31.075 Ton, 2 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 24860 (BTUH / °F TD) with an estimated tonnage of 8.325 (TR) @15TD. It has Recirculated Top fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 2 2 HP fan motors. The Data Plate on this unit is missing, so we believe it to be a 2L-4410. All Specs for this unit are based on that. If you have any questions don't hesitate to reach out.
Product Details
- Stock No: GENR33
- Manufacturer: Krack
- Model: 2L-4410
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 24,860
- Est. Tons (TR) @10TD Wet: 20.72
- Frosted Capacity (BTUH/ °F TD): 24,860
- Est. Tons (TR) @10TD Frosted: 20.72
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Krack
- Motor Horsepower(HP): 2
- Motor RPM: 1,140
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!