Krack Ammonia Evaporator

Krack Ammonia Evaporator

Krack Ammonia Evaporator. Model DTX5S-1270-HGC-RTA-RH, S/N 323394 10, Type: AMM. (5) Motors: 1/3 hp, 230 V, 60 Hz, 3-phase, 8 FLA. Overall dimensions: 160 in. L x 35 in. W x 45 in. H.

Product Details

  • Stock No: 25.OI01
  • Manufacturer: Krack
  • Model: DTX5S-1270-HGC-RTA-RH
  • Serial Number: 323394 10

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 0.00
  • # Fans: 5

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Ammonia Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed