- Product Details
Krack Ammonia Medium Temperature Evaporator Coil - 2 Fan
Krack Ammonia Evaporator: Model No: PCS2L-5310-1.5/3-7.5RBA-HGURH, Serial No: 541165-10A, Mfd'r: 1/00, Refrigerant: R-717, Design Pressure. Motor Circuit: Amount: 2, Volts: 460, Hz: 60, Ph: 3, Hp: 7.5, Fla Ea: 12.50. Minimum Circuit Ampacity: 15.62 Amps, Maximum Fuse/Hacr Circuit Breaker: 25.00 Amps. Baldor Motor: Cat No: H2276T, Spec: 07H291W711H1, Hp: 7 1/2, Volts: 230/460, Amps: 25/12.5, Rpm: 1160, Frame: 254T, Hz: 60, Ph: 3, Rating: 400 AKB-Cont, Usable at 208v.
Product Details
- Stock No: ORE08
- Manufacturer: Krack
- Model: PCS2L-5310-1.5/3-7.5 RBA-HGURH
- Serial Number: 541165-10A
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Coil Type: Recirculated
- Feed Type: Bottom
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 1160
- Motor Voltage: 230/461
- Motor Amps: 25/12.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
- Length (Inches): 139
- Width (Inches): 50
- Height (Inches): 71
- Weight (LBS): 7100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Manifold is bent/cracked
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!