Krack DT 2-Fan Evaporator Coil - 3.58 TR
Krack DT 2-Fan Evaporator Coil. 6 Fins/inch. Model: DT2S-430-RTA-HGC-RH. Serial: 416724-10 2. Refrigerant: R717 ammonia. (2) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Coil has been leak tested with 100 PSI compressed air. Overall dimensions: 6 ft. 5 in. L x 34 in. W x 32 in. H.
Product Details
- Stock No: LIIL04
- Manufacturer: Krack
- Model: DT2S-430-RTA-HGC-RH
- Serial Number: 416724-10
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Est. Tons (TR) @15TD Wet: 3.58
- Coil Type: Recirculated
- Feed Type: Top
- Fins Per Inch: 6
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 0.33
- Motor Voltage: 480
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 77
- Width (Inches): 34
- Height (Inches): 32
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Sheet metal drain pan with no pan defrost. Recirculated top feed. Coil has been leak tested with 100 PSI compressed air
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!