- Product Details
Krack DT4S-1045-FLA-HGU-RH Ammonia Evaporator Coil- 13 TR, 4 Fans (Low Temperature)
Krack DT4S-1045-FLA-HGU-RH 4-Fan Ammonia Evaporator Coil- 13 TR 4 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 10450 (BTUH / °F TD) with an estimated tonnage of 13.0625 (TR) @15TD. An Air Flow of 16320 CFM and a face velocity of 706 FPM. It has Flooded Top fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 4 0.5 HP fan motors.
Product Details
- Stock No: RRK02
- Manufacturer: Krack
- Model: DT4S-1045-FLA-HGU-RH
- Serial Number: 541427-20A
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 10,450
- Est. Tons (TR) @10TD Wet: 8.71
- Frosted Capacity (BTUH/ °F TD): 10450
- Est. Tons (TR) @10TD Frosted: 8.71
- Air Flow (CFM): 16320
- Face Velocity (FPM): 706
- Unit Coil Volume (ft3): 3.1
- Coil Type: Flooded
- Feed Type: Top
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 75
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: Amount 4, Volts: 460, Hz: 60, PH: 3, HP Each: 1/2, FLA Each: 1.00. Minimum Circuit Ampacity: 4.25, Maximum Overcurrent Protection: 15.
- Motor Horsepower(HP): 0.5
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 204
- Width (Inches): 48
- Height (Inches): 42
- Weight (LBS): 1820
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!