Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 TR

Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 TR

Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 Ton. Model: DTX6S-1530-RBA-HGU-RH. S/N: 447731-01/A. Capacity: 183,000 Btuh. Airflow: 27,000 cfm. Nominal fin spacing: 4 fpi. Heat transfer surface area: 3,720 sq. ft. Suction temperature: +20 °F. Room temperature: +32 °F. Steel tubes and fins. Recirculated bottom. Hot gas coil and pan. DTX-Series units can be used in medium and low temperature holding coolers, freezers, shipping dock, carcass chill, assembly and process areas. (6) Magnetek Motors, 1/3 hp, 1140/950 rpm, 208-230/460 V, 50/60 Hz, 3 phase. Inlets: (1) 1 in. dia. port. Outlets: (1) 2-1/2 in. port. Overall dimensions: 13 ft. 2 in. L x 38 in. W x 53 in. H.

Product Details

  • Stock No: ASLC026.
  • Manufacturer: Krack
  • Model: DTX6S-1530-RBA-HGU-RH
  • Serial Number: 447731-01/A

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted,Wet
  • Est. Tons (TR) @15TD Wet: 15.25
  • Frosted Capacity (BTUH/ °F TD): 15,250.00
  • Air Flow (CFM): 27,000
  • Fins Per Inch: 4
  • # Fans: 6

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack DTX-Series Hot Gas Defrost Ammonia Evaporator- 15.25 TR