Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 11 TR, 4 Fans (Low/Medium Temperature)
Krack DTX4C-1020-HGC-DXF Freon Evaporator Coil- 10.5875 Ton, 4 Fans (Low/Medium Temperature) This evaporator runs with Wet OR Frosted Low Temperature Coils. It has a capacity of 8470 (BTUH / °F TD) with an estimated tonnage of 10.5875 (TR) @15TD. An Air Flow of 18000 CFM and a face velocity of 606 FPM. It has Recirculated Top fed coils with a Gas defrost system. It previous ran on Halocarbon (Freon | R22). Included are 4 HP fan motors.
Product Details
- Stock No: REP06
- Manufacturer: Krack
- Model: DTX4C-1020-HGC-DXF
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 9,310
- Est. Tons (TR) @10TD Wet: 7.76
- Frosted Capacity (BTUH/ °F TD): 8,470
- Est. Tons (TR) @10TD Frosted: 7.06
- Air Flow (CFM): 18,000
- Face Velocity (FPM): 606
- Unit Coil Volume (ft3): 3
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 73
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 0.3
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 135
- Width (Inches): 32
- Height (Inches): 42
- Weight (LBS): 1,250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!