- Product Details
Krack DTX6S-1530-DXA-HGC-LH Ammonia Evaporator Coil- 17.46 TR, 6 Fans (Low/Medium Temperature)
DTX Series Evaporator Coil Low/Medium Temperature. Model: DTX6S-1530-DXA-HGC-LH. Serial No: 478792-02B. Wet Capacity BTUH (DX): 13970. Frosted Capacity BTUH (DX): 12700. CFM: 27000, Face FPM: 605. Number of Rows: 6. Fins Per Inch: 4. Face Ft2: 44.6. Surface Ft2: 3720. Coil Volume Ft2: 4.4. Tubes are 3/4 O.D. Steel coils and internal Frameing are hot-dipped galvanized. Includes Drain Pan. Six Fully Guarded 22 diameter 0.75 HP Fans.
Product Details
- Stock No: RRKB03
- Manufacturer: Krack
- Model: DTX6S-1530-DXA-HGC-LH
- Serial Number: 478792-02B
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 13,970
- Est. Tons (TR) @10TD Wet: 11.64
- Frosted Capacity (BTUH/ °F TD): 12,700
- Est. Tons (TR) @10TD Frosted: 10.58
- Air Flow (CFM): 27,000
- Face Velocity (FPM): 605
- Unit Coil Volume (ft3): 4.4
- Coil Type: Direct Expansion
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 6
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty: 6, Volts: 208-230/480, Ph: 3, Hp: 0.75, Hz: 60, Amps: 0.85.
- Motor Manufacturer: Bluffton
- Motor Horsepower(HP): 0.75
- Motor Voltage: 208-230/480
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56
Dimensions:
- Length (Inches): 188
- Width (Inches): 40
- Height (Inches): 71
- Weight (LBS): 3,260
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!