Krack Evaporator- 25 Ton

Krack Evaporator- 25 Ton

Krack Evaporator- 25 Ton. Model PCC2L-568-3-7.5-DXF-EDL-RH. S/N 530278-20A. Capacity: 300,022 Btuh. Airflow: 57,600 cfm. Refrigerant: R404. Design pressure: 302 psig. (2) Fan motor circuit: 7-1/2 hp, 460 V, 60 Hz, 3 phase, FLA: 11. Min. circuit capacity: 13.75. Max circuit breaker: 20.0. Overall dimensions: 162 in. L x 52 in. W x 60 in. H. (ACN106)

Product Details

  • Stock No: COZO04.
  • Manufacturer: Krack
  • Model: PCC2L-568-3-7.5-DXF-EDL-RH
  • Serial Number: 530278-20A

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 20,001.47
  • Air Flow (CFM): 57,600
  • # Fans: 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Evaporator- 25 Ton