Krack Evaporator Unit- 1.7 Ton
Krack Evaporator Unit- 1.7 Ton. Model: SK-56-205ED. S/N: 116430. Refrigerant: R12-22-502. Capacity: 20,500 Btuh @ 10° TD. Design Pressure: 300 psig. 1/28 hp, 230 v, 4 amps, 60 hz, 1 phase. Defrost heater circuit: 6000 watts, 240 V, 26.1 FLA. Control circuit requirements: 240 V, 17 amps. (5) 9-1/2 in. cooling fans. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dimensions: 101 in. L x 24 in. W x 14 in. H.
Product Details
- Stock No: DCBJ003.
- Manufacturer: Krack
- Model: SK-56-205ED
- Serial Number: 116430
Evaporator Coil Details
- Frosted Capacity (BTUH/ °F TD): 2,050.00
- Est. Tons (TR) @10TD Frosted: 1.71
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!