Krack Evaporator Unit - 2.05 Ton
(2) Krack Evaporator Units - 2.05 Ton (each). Model: SK-66-246ED. Refrigerant R12-22-502, 300 psig. Capacity: 24,600 Btuh. (6) Fan Motors, 1/28 hp, 230 V, 5 amps, 60 Hz, single phase. Fan diameter: 10 in. Defrost heater circuit, 7200 watts, 240 V, 31.3 FLA. Control system requirements: 240 V, 17 amps. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dim: 118 1/2 in. L x 24 in. W x 14 in. H.
Product Details
- Stock No: DCBJ002.
- Manufacturer: Krack
- Model: SK-66-246ED
- Serial Number: 116647, 116619, 116650, 116648, 116652.
Evaporator Coil Details
- Frosted Capacity (BTUH/ °F TD): 1,640.00
- Est. Tons (TR) @10TD Frosted: 1.37
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!